Shop All Platform Trucks
Global Industrial
Steel Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity
Mfr # 330036
Zoro # G208611197
original price:
$472.99
4% off
new price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 60 in
- Overall Width 24 in
- Material Steel
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 330036
- Zoro # G208611197
- UPC # 707022005623
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 63 in |
Overall Length | 60 in |
Overall Width | 24 in |
Details
Material | Steel |
Assembled | Yes |
Weight | 135 |
Description
Handles more merchandise than several hand trucks and stock carts combined. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin removable handles allow transport of oversized cargo. 13 gauge Steel Deck has slip-proof diamond tread surface and 1500 lbs capacity for maximum strength in toughest applications. Two rigid 8 polyurethane wheels and four swivel 4 rubber casters with a 12 deck height. Durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Nylon, Yellow (EN2801NX14)
- ZORO SELECT Lumber Cart, Perforated Deck, 24x36 (PMWP-2436-6PU-95)
- ZORO SELECT Dock Bumper, 10x4-1/2x14-3/4 In., Rubber (5W824)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 30, 2400 Lb. Capacity (952139)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 24, 2000 Lb. Capacity (952123)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- GLOBAL INDUSTRIAL Wood Deck Platform Truck w/Removable Handles, 2400 Lb. Capacity, 8 Mold-On Rubber Wheels (241683)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- GLOBAL INDUSTRIAL 30 Handle for Steel Bound Wood Deck Platform Truck, Blue (279CP10)
- PRO-SERIES Folding Platform Truck 440 lbs Capacity (FPT440)
- Global Industrial Platform Trucks