Shop All General Purpose Metal Shelving
Global Industrial
Steel Closed Shelving, 12 Blue Plastic Stacking Bins 5 Shelves, 36x18x39
Mfr # 603264BL
Zoro # G111919236
product price: $473.79
/ea
Free Shipping & Returns
$473.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603264BL
- Zoro # G111919236
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
Steel Closed Shelving with 12 Blue Plastic Stacking Bins 5 Shelves - 36x18x39. Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily. CLOSED style shelving has steel side and back panels that help minimize dirt and dust, while adding support. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- JARKE Add-On Cantilever Rack Unit 7 ft, H, 1 Side (CR-6A)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- LITTLE GIANT Shop Desk, 24inWx22inD, Incld Leg Levelrs (PSR-2224-LLDR)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 60inH, Gray (968725)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- PERFECTPILLOWS 280000 12 in. Heavy Duty Wall Standard Shelf Track; White (PE1636104)
- Global Industrial General Purpose Metal Shelving