Shop All Cargo Bars & Decking Beams
Global Industrial
Steel Cargo Control Bar & Load Stabilizer With Welded Hoop
Mfr # 989071
Zoro # G908642873
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down End Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 989071
- Zoro # G908642873
- UPC # 707022459631
- Country of Origin China
- Category Cargo Bars & Decking Beams
Details
Item - Cargo Tie Downs | Cargo Bar w/ Integral Hoop |
Cargo Tie Down End Material | Steel |
Color | Silver |
Description
Prevent loads from shifting and falling in transit Global Industrial, . Its durable 2 galvanized steel construction ensures no movement will occur and its 4 padded feet provide positive traction without scuffing surfaces, making it ideal for use between walls, floors, or the roof of a van, truck, or trailer. Its welded hoop is 66L x 27H and designed to help secure large areas. For best results, use in pairs. Adjusts from 85 to 114.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 25 lb (501)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 14 ft L (30006G10)
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5924-2)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW5)
- GLOBAL INDUSTRIAL Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2 O.D. (989067)
- GLOBAL INDUSTRIAL Folding Steel Cargo Bar & Load Stabilizer, 87 to 115L 56L Folded (241300)
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- PEERLESS CHAIN GRABBAR CARGOBAR, CC5200 (CC5200)
- VESTIL Steel Pick-Up Truck Cargo Bar, 40" (CB-PU-3)
- PEERLESS CHAIN SECUREBAR CARGOBAR - RETAIL, CC5225 (CC5225)
- VESTIL 102" Aluminum E-Track Extension, Silver (EB-102)
- Global Industrial Cargo Bars & Decking Beams