Shop All Workbench Accessories
Global Industrial
Steel Cabinet, 17-1/4W x 20D, Black
Mfr # 273116BK
Zoro # G109146620
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17-1/4 in
- Depth 20 in
- Height 16 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 273116BK
- Zoro # G109146620
- UPC # 707022350440
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 17-1/4 in |
Depth | 20 in |
Height | 16 in |
Details
Material | Steel |
Color | Black |
Type | Cabinet |
Description
These cabinets can be mounted on either side of your workbench to provide storage for valuables, tools, and instruments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 8 Shelves, Gray (361-95)
- SUGATSUNE Load Rated Angle Bracket (4CRT7)
- 80/20 Roll In T-Nut W/Ball / Spring 10S 1/4-20 (3923)
- GLOBAL INDUSTRIAL 60W Workbench Tool Organizer and Sorting Tray, Blue (319350)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- GLOBAL INDUSTRIAL Adjustable Dividers, 3PK (520CP60)
- GLOBAL INDUSTRIAL Riser - 96W x 10-1/2D x 12H - Gray (706438)
- GLOBAL INDUSTRIAL Steel Lower Shelf, 60W x 14D, Black (254728BK)
- GLOBAL INDUSTRIAL Packing Workbench Riser w/ 6 Outlets, 115V (124227D)
- TENNSCO Stackable Drawer, 15W x 18D x 8-1/4H, Gray (WBD-1)
- Global Industrial Workbench Accessories