Shop All Bollards
Global Industrial
Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 60H, Yellow
Mfr # 670536M
Zoro # G508826062
product price: $244.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Color Yellow
- Height 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670536M
- Zoro # G508826062
- UPC # 707022464451
- Country of Origin China
- Category Bollards
Dimensions
Height | 60 in |
Details
Color | Yellow |
Item | Safety Bollard w/ Chain Slots |
Material | Steel |
Description
Provide equipment protection and designate where industrial vehicles cannot enter with The Global Industrial Steel Bollard. Topped with a removable plastic cap, the bollard can be filled with concrete for reinforcement. The top features chain slots that allow steel chains sold separately to pass through openings and create a barrier. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30748ZN-NOM)
- HARRINGTON Free Chain Spring, 3 - 9 Ton Lever Hoists (L4205015)
- TECHNIBILT Wire Utility Cart, 3-Shelf, 18x36x40 (RD383CH)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- GLOBAL INDUSTRIAL Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE (708407YR)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 6'' Dia. x 60''H, Stone Finish (670526)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 24L, Yellow (670591)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 47H, Yellow (670589)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 36H, Yellow (670584)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 42ftftH (670578)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385KK)
- Global Industrial Bollards