Shop All Bollards
Global Industrial
Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 48H, Yellow
Mfr # 670586
Zoro # G408825912
product price: $164.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Height 48 in
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670586
- Zoro # G408825912
- UPC # 707022469227
- Country of Origin China
- Category Bollards
Dimensions
Height | 48 in |
Details
Material | Steel |
Color | Yellow |
Item | Safety Bollard w/ Chain Slots |
Description
Provide equipment protection and designate where industrial vehicles cannot enter with the Global Industrial Steel Bollard with Chain Slots & Removable Cap. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 8400 lb. (EN90X10)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Blue Vinyl (G08-BBX-XBN)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-25)
- ZORO SELECT Swivel Plate Caster, 550 lb., Zinc Plated (P21S-PB050R-14)
- GLOBAL INDUSTRIAL Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE (708407YR)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve 4 HDPE Dome Top, Red (238818RD)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow (670588)
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 60ftftH (670580)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 42ftftH (670578)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- Global Industrial Warehouse Safety Guards & Protectors