Shop All Bollards
Global Industrial
Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 36H, Yellow
Mfr # 670584
Zoro # G208825860
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670584
- Zoro # G208825860
- UPC # 707022469203
- Country of Origin China
- Category Bollards
Dimensions
Height | 36 in |
Details
Color | Yellow |
Item | Safety Bollard w/ Chain Slots |
Material | Steel |
Description
Provide equipment protection and designate where industrial vehicles cannot enter with the Global Industrial Steel Bollard with Chain Slots & Removable Cap. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-6)
- MAG-MATE Replacement Acrylic Mirror (321RA)
- ZORO SELECT Caster Wheel, 5" dia., 1-15/32" W, Black (VE 125/12R-EL)
- GLOBAL INDUSTRIAL Movable Bollard with Wheels, 42ftftH, Yellow (670768)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 48L, Yellow (670593)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 60H, Yellow (670536M)
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 4inD x 36inH (670517)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- GLOBAL INDUSTRIAL Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape (670524YR)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YWT)
- Global Industrial Warehouse Safety Guards & Protectors