Shop All Bollards
Global Industrial
Steel Bollard For Underground Installation, 36 x 5-1/2
Mfr # 652899G
Zoro # G208826096
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652899G
- Zoro # G208826096
- UPC # 707022013796
- Country of Origin China
- Category Bollards
Dimensions
Height | 36 in |
Details
Item | Safety Bollard w/ Chain Slots |
Material | Steel |
Color | Yellow |
Description
The heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable rubber cap, bollards can be filled with concrete for reinforcementHigh visibility yellow powder coat finish This style is designed to be installed underground or poured into place in fresh concrete 6-8 underneath the surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Standard Chrome Combination Winch Bar (WB4)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.544 BRK2)
- FLEMING SUPPLY Multi-Purpose Dolly With 4 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer (770498UKS)
- TIMBER TUFF Lifting/Skidding Tongs 16 (TMW-14)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 60ftftH (670580)
- GLOBAL INDUSTRIAL Movable Bollard with Wheels, 42ftftH, Yellow (670768)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 24L, Yellow (670591)
- GLOBAL INDUSTRIAL 36 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238795)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- GLOBAL INDUSTRIAL 60H Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Yellow (238819YL)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- Global Industrial Bollards