Shop All Media Stands & Carts
Global Industrial
Steel Audio Visual & Instrument Cart - Black
Mfr # 113116
Zoro # G908640985
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard AV Cart
- Cabinet Color Black
- Material Steel
- Overall Height 24 - 42 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 113116
- Zoro # G908640985
- UPC # 707022113083
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 24 - 42 in |
Overall Width | 18 in |
Length | 24 in |
Details
Type | Standard AV Cart |
Cabinet Color | Black |
Material | Steel |
Assembly | Required |
Description
Safely transport and store electronic and other valuable equipment on sturdy shelves with a 1/2 lip that helps retain cargo.Convenient push handle and cabling holesIncludes a handy 4-outlet power strip with 15-foot 3-wire cordTop shelf is lined with a non-slip vinyl mat250 lb. capacityEasy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- HON Core Removable Lock Kit, Black (HF23B.X)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- SAFCO Extended Height Mesh Chair, Black, PK2 (3396BL)
- GLOBAL INDUSTRIAL Slide Out Printer Tray For Powered Laptop Carts (436995BK)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 36 Tablet Device Capacity, Putty (987877)
- GLOBAL INDUSTRIAL Wall/Desk Tablet Charging Cabinet For 12 Devices, Beige (695967)
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Gray (241659GY)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Blue (241659BL)
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- Global Industrial Media Stands & Carts