Shop All Hand Trucks
Global Industrial
Steel Appliance Hand Truck, 8 Mold-On Rubber Wheels
Mfr # 252605
Zoro # G508612290
product price: $341.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Overall Height 59 in
- Overall Width 17-1/2 in
- Material Steel
- Color Blue
- Wheel Type 2-Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 252605
- Zoro # G508612290
- UPC # 707022017145
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 59 in |
Overall Width | 17-1/2 in |
Details
Material | Steel |
Color | Blue |
Item | General purpose |
Wheel Type | 2-Wheel |
Assembled | Yes |
Description
Rugged 7/8 tubular steel frameLow frictoin continuous belt14L nylon belt securely holds loads 8 rubber wheels Durable vinyl facing on frame to protect load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (800-0156-1)
- US CARGO CONTROL 2" x 18' Red Ratchet Strap w/ Black Flat Hook (5018FH-RED)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- RUBBERMAID COMMERCIAL Universal Uprigh (GRFG4510L1BEIG)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- GLOBAL INDUSTRIAL 4 Wheel Professional Appliance Hand Truck (168031)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Hand Operated Hydraulic Furniture & Equipment Moving Dolly (242044)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- DAYTON Appliance Hand Truck, 8 In Wheel (34D669)
- Global Industrial Hand Trucks