Shop All Louvered Panels & Racks
Global Industrial
Steel 48 in W x 61 in H, Gray
Mfr # 239960
Zoro # G508663049
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Width 48 in
- Color Gray
- Material Steel
- Assembled/Unassembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239960
- Zoro # G508663049
- UPC # 707022323789
- Country of Origin China
- Category Louvered Panels & Racks
Dimensions
Overall Height | 61 in |
Overall Width | 48 in |
Details
Color | Gray |
Material | Steel |
Assembled/Unassembled | No |
Description
Steel Louvered Panels Mount To Wall, Benches, Cabinets Or Carts To Provide Convenient, Out-Of-The-Way Storage Of Hanging Bins.Features
- Louvered panels are made from heavy duty 16 gauge cold rolled steel with a gray baked enamel finish that ensures years of use
- Louvers hold a variety of different Hanging Stacking Bin sizes to provide storage for multiple uses
- Pre-drilled holes allow easy wall mounting hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3A-HG)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Red (QGH700RD)
- GLOBAL INDUSTRIAL Steel 18 in W x 61 in H, Gray (239955)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200RD)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200BL)
- GLOBAL INDUSTRIAL Steel 27 in W x 21 in H, Gray (239956)
- GLOBAL INDUSTRIAL Steel 36 in W x 8-3/4 included legs D x 50 in H, Gray (235CP25)
- GLOBAL INDUSTRIAL Steel 36 in W x 12 in H, Gray (239957)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 30 in W x 1 in D x 48 in H, Chrome (WLP-3048C)
- Global Industrial Louvered Panels & Racks