Shop All Louvered Panels & Racks
Global Industrial
Steel 48 in W x 19 in H, Gray
Mfr # 239959
Zoro # G208610886
Sold in multiples of 2 for $243.98
Free Shipping & Returns
$243.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Width 48 in
- Color Gray
- Material Steel
- Assembled/Unassembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 239959
- Zoro # G208610886
- UPC # 707022323765
- Country of Origin China
- Category Louvered Panels & Racks
Dimensions
Overall Height | 19 in |
Overall Width | 48 in |
Details
Color | Gray |
Material | Steel |
Assembled/Unassembled | No |
Description
Louvered panel hold a variety of different Hanging Stacking Bin sizes to provide storage for multiple uses. Panel is made out of heavy duty 16 gauge cold rolled steel with an enamel finish. Pre-drilled holes allow for easy wall mountinghardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESA 2 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41202-50PK)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Chrome (1APA1)
- GLOBAL INDUSTRIAL Steel 36 in W x 8-3/4 included legs D x 50 in H, Gray (235CP25)
- GLOBAL INDUSTRIAL Steel 27 in W x 21 in H, Gray (239956)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200YL)
- GLOBAL INDUSTRIAL Steel 33 in W x 12 D x 21 in H, Gray (235CP5)
- GLOBAL INDUSTRIAL Louvered Wall Panel w/o Bins, 36inW x 19inH, Blue (550150BL)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-220-32CL)
- Global Industrial Louvered Panels & Racks