Shop All Louvered Panels & Racks
Global Industrial
Steel 36 in W x 61 in H, Gray
Mfr # 239958
Zoro # G708619730
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Width 36 in
- Color Gray
- Material Steel
- Assembled/Unassembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 239958
- Zoro # G708619730
- UPC # 707022323772
- Country of Origin China
- Category Louvered Panels & Racks
Dimensions
Overall Height | 61 in |
Overall Width | 36 in |
Details
Color | Gray |
Material | Steel |
Assembled/Unassembled | No |
Description
Made from heavy duty 16 gauge cold rolled steel with a gray baked enamel finish that ensures years of use. Louvers hold a variety of different Hanging Stacking Bin sizes to provide storage for multiple uses. Pre-drilled holes allow easy wall mounting hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Zinc Hinge, 4 Hole 10 / 25 Series (12256)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- GLOBAL INDUSTRIAL Steel 33 in W x 12 D x 21 in H, Gray (235CP5)
- GLOBAL INDUSTRIAL Steel Louver Panel, 36inW, Blue (249289ABL)
- GLOBAL INDUSTRIAL Louvered Wall Panel w/o Bins, 36inW x 19inH, Blue (550150BL)
- GLOBAL INDUSTRIAL Steel 27 in W x 21 in H, Gray (239956)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200BL)
- GLOBAL INDUSTRIAL Steel 18 in W x 61 in H, Gray (239955)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 12 in H, Gray (QLP-3612)
- Global Industrial Louvered Panels & Racks