Shop All Storage Bins
Global Industrial
Steel, 36 in W, 65 in H, Gray
Mfr # 603427RD
Zoro # G211938014
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Width 36 in
- Overall Height 65 in
- Overall Depth 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603427RD
- Zoro # G211938014
- Country of Origin Multiple
- Category Storage Bins
Dimensions
Overall Width | 36 in |
Overall Height | 65 in |
Overall Depth | 26 in |
Details
Color | Gray |
Material | Steel |
Description
Inclined shelves permit excellent visibility and access to bin contents. Made of heavy-duty, 16-gauge steel, these racks have a gray enamel finish and are available 3 styles: Bench, Floor or Mobile Double Sided styles. Quality polypropylene AkroBins® wonftt rust, chip or crack and feature a generous label area, grips for easy handling, anti-slide stops and reinforced ribs. Unit capacity 500 lbs. 6-1/2in space between each shelving. Shelves assemble easily. Comes with 8 additional bins. 72 bins total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Blue (1610MBGF)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 96" W X 42"D X 96"H (RS4B084208)
- ENPAC Funnel Cover, Injection Molded, 26inDia (3040-YE)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (QUS240BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Steel, 36 in W, 9 in H, Gray (832108)
- GLOBAL INDUSTRIAL Steel, 36 in W, 55 in H, Gray (550170BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184840BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269680BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (30158RED)
- Global Industrial Storage Bins