Shop All Storage Bins
Global Industrial
Steel, 36 in W, 55 in H, Gray
Mfr # 550170BL
Zoro # G011938061
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Width 36 in
- Overall Height 55 in
- Overall Depth 25-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 550170BL
- Zoro # G011938061
- UPC # 707022014403
- Country of Origin Multiple
- Category Storage Bins
Dimensions
Overall Width | 36 in |
Overall Height | 55 in |
Overall Depth | 25-1/2 in |
Details
Color | Gray |
Material | Steel |
Description
Organize, transport and store parts, components and hardware withmaximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3in rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- ECONOCO Pipeline 4-Way Adjustable Arms Clothing (PS4-ADJ)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Red (QUS241RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- GLOBAL INDUSTRIAL Corrugated, 6 in W, 4-1/2 in H, White (228176)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Yellow (269680YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Green (269680GN)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 6 in W, 5 in H, Yellow (239608YL)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184840BL)
- WAKEMAN Wakeman 75-CMP1037 Collapsible Multiuse Wash Bin - Orange (75-CMP1037)
- Global Industrial Storage Bins