Shop All Louvered Panels & Racks
Global Industrial
Steel 33 in W x 12 D x 21 in H, Gray
Mfr # 235CP5
Zoro # G608663031
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Overall Width 33 in
- Overall Depth 12
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 235CP5
- Zoro # G608663031
- UPC # 707022080576
- Country of Origin China
- Category Louvered Panels & Racks
Dimensions
Overall Height | 21 in |
Overall Width | 33 in |
Overall Depth | 12 |
Details
Color | Gray |
Material | Steel |
Assembled/Unassembled | Yes |
Style | Bench Pick Rack without Bins |
Description
Heavy duty steel rack is designed to hold corrugated bins in industry standard sizes. Gray baked enamel finish. Measures 33W x 12D x 21H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Black (HC121212-1PL-K-ME)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- UNEX FLOW CELL Starter Gravity Flow Rack, 72 in D, 72 in W, 4 Shelves, Blue (FC99SR72724-S)
- REGISTRY Top-Opening Safe, 15in, Black (DS-RG2050)
- GLOBAL INDUSTRIAL Steel 36 in W x 12 in H, Gray (239957)
- GLOBAL INDUSTRIAL Steel 36 in W x 8-3/4 included legs D x 50 in H, Gray (235CP25)
- GLOBAL INDUSTRIAL Steel 36 in W x 20 in H, Gray (235CP33)
- GLOBAL INDUSTRIAL Louvered Wall Panel w/o Bins, 36inW x 19inH, Blue (550150BL)
- GLOBAL INDUSTRIAL Steel 36 in W x 7/1/2002 D x 19 in H, Gray (550200BL)
- GLOBAL INDUSTRIAL Louvered Bench Rack 36inW x 20inH, 32 of Yellow Premium Stacking Bins (550152YL)
- ZORO SELECT Steel Mobile A-Frame Louvered Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-LP-95)
- Global Industrial Louvered Panels & Racks