Shop All Hand Trucks
Global Industrial
Steel 3-in-1 Convertible Hand Truck with Pneumatic Wheels
Mfr # 983130
Zoro # G608612305
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 21-1/2 in
- Material Steel
- Color Blue
- Wheel Type Folding 29" Nose Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 983130
- Zoro # G608612305
- UPC # 707022077996
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 21-1/2 in |
Details
Material | Steel |
Color | Blue |
Item | 3 in 1 Hand Truck |
Wheel Type | Folding 29" Nose Extension |
Assembled | Yes |
Description
Easily converts to suit your needs Features a 45 degree incline position and can be used as a hand or a platform truck. Heavy-duty 14-gauge 1 diameter tubular steel construction for maximum durability. 14 x 8 steel noseplate. Integral wheelguards help to protect load. Includes a folding 29 nose extension, 10 pneumatic wheels and 3-1/2 urethane swivel casters for smooth mobility. Blue powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2436RA3B4B8AC1P6)
- COFFING HOISTS Coffing Transformer (JL821431)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820SPCGRA)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Semi-Pneumatic Wheels (185545)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Double Handle, Semi-Pneumatic Wheels (168261)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Junior (241664)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels (185546)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Semi-Pneumatic Wheels (168258)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Senior (241666)
- TOYOTA Toyota GWK-7HBW23-LW 7 HBW 23 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-7HBW23-LW)
- Global Industrial Hand Trucks & Dollies