Shop All Hand Trucks
Global Industrial
Steel 2-in-1 Convertible Hand Truck with Semi-Pneumatic Wheels
Mfr # 185545
Zoro # G508610289
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55 in
- Material Steel
- Color Blue
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 185545
- Zoro # G508610289
- UPC # 707022003896
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 55 in |
Details
Material | Steel |
Color | Blue |
Assembled | No |
Description
Versatile truck converts in seconds from a 55H hand truck to a convenient platform truck. Heavy duty 3/4 dia. structural steel pipe frame with 14 gauge steel platform. Large 14 x 8 beveled noseplate has integral wheel guards to help protect merchandise. Platform position offers 43L x 14W bed, 42H handle, 3 rubber swivel casters and 600 lb. capacity. 10 rubber tired ball bearing wheels. Durable enamel finish. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POB520)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 1 In, PK10 (MB700060)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- GLOBAL INDUSTRIAL 4 Wheel Professional Appliance Hand Truck (168031)
- GLOBAL INDUSTRIAL Aluminum Folding Hand Truck, 660 lb. Capacity (615164)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Pin Handle, Semi-Pneumatic Wheels (168264)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- DAYTON Appliance Hand Truck, 700 lb., 60in (4W326)
- Global Industrial Hand Trucks