Shop All Conduit, Wire Reel & Cable Racks
Global Industrial
Stationary Reel Dispenser, 6 Axles
Mfr # 184629
Zoro # G508642839
original price:
$401.99
6% off
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32 in
- Overall Depth 40
- Overall Height 66 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 184629
- Zoro # G508642839
- UPC # 707022073363
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 32 in |
Overall Depth | 40 |
Overall Height | 66 in |
Details
Material | Steel |
Color | Gray |
Description
Store, dispense and cut desired length of wire, cable, rope, etc. Each 40 long, 5/8 diameter axle holds 150 lbs. and adjusts on 7 centers. Tubular steel construction, 32 x 40 base with leveling glides for uneven surfaces. 66 high. Add 6 1/4 to height for casters. Gray enamel finish. Assembles easily. Casters Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096ZCP)
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (THP20)
- GLOBAL INDUSTRIAL Reel Rack Starter Unit 48inW x 24inD x 96inH (653173)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- STARTECH.COM 8U Open Frame Equipment Rack, RK812WALLO (RK812WALLO)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- UWS 69" SNGL LID SLIM LINE LOW PROFILE BLUE LABEL TOOL (TBS-69-SL-LP)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 7/8 in. 6 Pack (L 5915)
- Global Industrial Conduit, Wire Reel & Cable Racks