Shop All Quick Connect Fittings
Global Industrial
Standard Quick Coupling, 3/8 FNPT, Industrial Interchange
Mfr # 133740
Zoro # G608640940
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Polyamide Composite
- Width 1.25 in
- Color Gray
- Length 2.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 133740
- Zoro # G608640940
- UPC # 707022491044
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Width | 1.25 in |
Length | 2.64 in |
Details
Quick Connect Air Coupling Material | Polyamide Composite |
Color | Gray |
Description
Its lightweight design prevents user fatigue and is easier to grip and disconnect after use. Operators can simply follow the arrows on the coupling and move the collar back to release pressure and forward to release the plug safely. The composite body is durable and able to withstand harsh working conditions, making it ideal for use in Industrial manufacturing as well as automotive assembly lines, body shops, electronics, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- TRU-FLATE Inline Adj Air Regulator (41-145)
- FESTO Filter Regulator LFR-1/2-D-MIDI-NPT (LFR-1/2-D-MIDI-NPT)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (MSF-35)
- ICON Icon 12475 Threaded Spin Weld Fitting - 3/8" FPT (12475)
- MILTON M Style Industrial Air Plug, 1/4" FNPT, PK250 (728BK)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- PREVOST Industrial Safety Coupler, 1/2" FNPT (ISI 081203)
- FOSTER Manual Socket, 3/8"FPT, Brass/Steel (3203)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E577)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Male NPT, PK 100 (CA661-100K)
- Global Industrial Quick Connect Fittings