Shop All Wire Carts
Global Industrial
Standard Mail/Office File Cart, 200 Lb. Capacity
Mfr # 168029
Zoro # G608663062
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 38
- Outside Length 33
- Outside Width 24
- Material 12-Gauge Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168029
- Zoro # G608663062
- UPC # 707022079587
- Country of Origin China
- Category Wire Carts
Dimensions
Outside Height | 38 |
Outside Length | 33 |
Outside Width | 24 |
Details
Material | 12-Gauge Steel |
Color | Silver |
Wheel Type | Standard |
Assembled | Yes |
Description
Heavy duty 18 gauge steel constructionComfort cushion push handle Removable baskets for easy loadingIncludes rails for hanging files Two 5 diameter rubber swivel casters and two 10 semi-pneumatic wheels Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 900 Lb (2TAT8)
- STRINGLINER Braid Nyln Line500' Reel (25462)
- SERVICE CASTER SCC - 6" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB614)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- GLOBAL INDUSTRIAL 4 Level Chrome Wire Cart, 21L x 24W x 45H (269562)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart, 30 4inH Shelf Bins BL, 36Lx18Wx74H (269003BL)
- GLOBAL INDUSTRIAL Deluxe Mail/Office File Cart, 250 Lb. Capacity (168030)
- GLOBAL INDUSTRIAL Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45 (269027GY)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- Global Industrial Wire Carts