Shop All Machine Stands
Global Industrial
Standard Machine Table, 14 Gauge Welded Top, 36W x 24D x 30H
Mfr # 493776
Zoro # G008613315
product price: $248.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 36 in
- Depth (In.) 24
- Height (In.) 30 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493776
- Zoro # G008613315
- UPC # 714334075824
- Country of Origin Mexico
- Category Machine Stands
Dimensions
Width (In.) | 36 in |
Depth (In.) | 24 |
Height (In.) | 30 in |
Details
Material | Steel |
Color | Gray |
Description
This durable machine table is equipped with a 14-gauge welded steel top and iron legs with center posts and stringer for added durability. Ideal for use in warehouses, garages, industrial, and commercial workspaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6407)
- KIPP Protective caps for toggle clamp spindles (K0106.07)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 60 ft-lb Torque (2558-20, 48-11-2440)
- HHIP 3/8" D-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1206)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 18 to 24H (254840)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 48W x 24D x 36H (493766)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H (493775)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H (493773)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 30H (493774)
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 24Wx18Dx18-24H (254840SS)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 36H (493762)
- Global Industrial Machine Stands