Shop All Machine Stands
Global Industrial
Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H
Mfr # 493775
Zoro # G608613357
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 24 in
- Depth (In.) 18
- Height (In.) 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493775
- Zoro # G608613357
- UPC # 714334075817
- Country of Origin Mexico
- Category Machine Stands
Dimensions
Width (In.) | 24 in |
Depth (In.) | 18 |
Height (In.) | 36 in |
Details
Material | Steel |
Color | Gray |
Description
This durable machine table is equipped with a 14-gauge welded steel top and iron legs with center posts and stringer for added durability. Ideal for use in warehouses, garages, industrial, and commercial workspaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x5/8x2-7/16 (C42689)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- PELICAN Black Protective Case, 37-1/2" L x 27.13" W x 14.37" D (1730-000-110)
- MASON Floor Mount Vibration Isolator, Spring (5C137)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 48W x 24D (493770)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 36W x 24D x 30H (493776)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 24H (493760)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 18 to 24H (254840)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 48W x 24D x 36H (493766)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 24W x 18D (493768)
- DYNABRADE Metal Capture Downdraft Station, 230 V (64350)
- Global Industrial Machine Stands