Shop All Tilt Trucks
Global Industrial
Standard Duty Plastic Tilt Truck 1/2 Cubic Yard Capacity 850 Lb. Capacity, Black
Mfr # 800352
Zoro # G408612161
product price: $822.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 46-1/2 in
- Overall Width 31 in
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800352
- Zoro # G408612161
- UPC # 707022375641
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 46-1/2 in |
Overall Width | 31 in |
Details
Color | Black |
Material | Plastic |
Item | Standard Duty Tilt Truck |
Description
Ships unassembled. One piece seamless rotational molded black polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Features two 9 roller bearing rubber load wheels and two 4 rubber swivel casters for maximum maneuverability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- VESTIL Dock Board (E-3024)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- GLOBAL INDUSTRIAL Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray (984613)
- GLOBAL INDUSTRIAL Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 1400 Lbs. Cap, Gray (984613HD)
- RUBBERMAID COMMERCIAL Tilt Truck Wheels, 300 lb Weight Capacity, 12 in. Wheel, Gray (FG1011L10000)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Black (21VK47)
- TOUGH GUY Tilt Truck, HD Towable, 1/2 cu yd, 1400 lb (21VK37)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Blue (TDT-100-HD-BLUE)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 450 lb. Tilt Truck (FG9T1300BLA)
- Global Industrial Tilt Trucks