Shop All Pallet Jacks
Global Industrial
Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 27 x 48 Forks
Mfr # 989031
Zoro # G908826990
product price: $581.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Overall Length 63 in
- Overall Width 27 in
- Material Steel
- Color Red
- Handle Type General purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989031
- Zoro # G908826990
- UPC # 707022407335
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 63 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Red |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Tapered forks feature entry rollers to ease pallet entry. Spring-loaded safety loop handle features a 3-function hand control operation raise, neutral and lower. Chrome pump piston features a dust cover to protect the hydraulics. Skid Jack features non-marking polyurethane steer and load wheels, and the frame has a scratch-resistant powder coat finish. Designed for use in 1 to 2 Shift operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 1000lb., 110V, 20ft., 1000 lb., 20 ft (OZ1000EC)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- GLOBAL INDUSTRIAL Battery High Lift Skid Truck, 3300 Lb. Capacity, 21 x 44 Forks (989066)
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- DAYTON Pallet Jack, Electric, Standard, 4500 lb. (478N30)
- Global Industrial Pallet Jacks