Shop All Pleated Air Filters
Global Industrial
Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 12Wx12Hx1D
Mfr # B2318309
Zoro # G308610403
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12
- Style - Air Filters Standard Capacity
- Type Self Supported
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318309
- Zoro # G308610403
- UPC # 707022456838
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 12 |
Width | 12 in |
Details
Style - Air Filters | Standard Capacity |
Type | Self Supported |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- HOSHIZAKI Bin Control (2A8598G01)
- ILIVING Yellow 24 in. Utility Blower Exhaust Warehouse Ventilator Floor Fan, 2000-Watt, 1720RPM (ILG8VF24)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 16 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011216)
- GLOBAL INDUSTRIAL Replacement Pre Filter For 293052, 10PK (293054)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 1D, Pleated, MERV 8 (B2308763)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 1D, Pleated, MERV 8 (B2308760)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 24W x 24H x 2D (B2320730)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx16Hx2D (B2318834)
- AIR HANDLER 8-7/8x61-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C077)
- Global Industrial Pleated Air Filters