Shop All Pleated Air Filters
Global Industrial
Standard Capacity Air Filter, 24W x 24H x 2D, Pleated, MERV 8
Mfr # B2308754
Zoro # G308610786
product price: $6.49
/ea
Sold in multiples of 12 for $77.88
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24
- Type Self Supported
- Style - Air Filters Standard Capacity
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2308754
- Zoro # G308610786
- UPC # 707022395007
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 24 |
Width | 24 in |
Details
Type | Self Supported |
Style - Air Filters | Standard Capacity |
Description
The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of high wet strength beverage board 2 depth, these air filters provide increased moisture resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Fixed, 12 In H, 32 1/2 In OD (2RB80)
- ALL-FILTERS 25X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (25251.6 6pk)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- DUPONT Pleated Air Filter, 14" x 20" x 1", 4 Pack (KC14X20X1_4)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 2D, Pleated, MERV 8 (B2308758)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 1D (B2318200)
- GLOBAL INDUSTRIAL Pleated Air Filter, 16 X 25 X 1in, MERV 8, Standard Capacity, Self-Supported (B2308762)
- GLOBAL INDUSTRIAL Replacement Pre Filter For Air Scrubber, 2PK (292939)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx16Hx2D (B2318834)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 14H x 2D (B2318753)
- ALL-FILTERS 10X10X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10101.11 6pk+)
- Global Industrial Pleated Air Filters