Shop All Pleated Air Filters
Global Industrial
Standard Capacity Air Filter, 20W x 20H x 2D, Pleated, MERV 8
Mfr # B2308758
Zoro # G608620942
product price: $5.89
/ea
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20
- Style - Air Filters Standard Capacity
- Width 20 in
- Type Self Supported
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2308758
- Zoro # G608620942
- UPC # 707022395045
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 20 |
Width | 20 in |
Details
Style - Air Filters | Standard Capacity |
Type | Self Supported |
Description
The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of high wet strength beverage board 2 depth, these air filters provide increased moisture resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42021)
- SUNCOURT Flush Fit Register Booster Fan - Brown (HC500-B)
- SIEMENS Electric Actuator, 20 in.-lb., Modulating (GQD151.1P)
- YORK Filter Element and Spring, 10in (392-10719-000)
- GLOBAL INDUSTRIAL Replacement Pre Filter For Air Scrubber, 2PK (292939)
- GLOBAL INDUSTRIAL Pleated Air Filter, 16 X 25 X 1in, MERV 8, Standard Capacity, Self-Supported (B2308762)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 1D (B2318200)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8 (B2308756)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 24H x 2D, Pleated, MERV 8 (B2308753)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 1D, Pleated, MERV 8 (B2308760)
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 8, High Capacity, Synthetic, 6B951, White (6B951)
- Global Industrial Pleated Air Filters