Shop All Pleated Air Filters
Global Industrial
Standard Capacity Air Filter, 16W x 25H x 2D, Pleated, MERV 8
Mfr # B2308755
Zoro # G908621045
product price: $5.59
/ea
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25
- Type Self Supported
- Width 16 in
- Style - Air Filters Standard Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2308755
- Zoro # G908621045
- UPC # 707022395014
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 25 |
Width | 16 in |
Details
Type | Self Supported |
Style - Air Filters | Standard Capacity |
Description
The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of high wet strength beverage board 2 depth, these air filters provide increased moisture resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Fs251 Spdt 1" Npt. General (FS251)
- WEIL MCLAIN 560742860 Tube Alum 1/8" (560742860)
- VULCAN Plug, Thermocouple, K (N56/05012-K)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 1D, Pleated, MERV 8 (B2308763)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 14H x 2D (B2318753)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx20Hx2D (B2318862)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx16Hx2D (B2318849)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 16W x 16H x 2D (B2318882)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 25W x 20H x 2D (B2318699)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16162.10 4PK)
- Global Industrial Pleated Air Filters