Shop All Lecterns
Global Industrial
Stand-Up Lectern, Mahogany, 23W X 15-3/4D X 45-7/8H
Mfr # 248631MH
Zoro # G808641624
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 3/4" Wood Construction With Laminate Finish
- Assembly Required
- Width 23 in
- Depth 15-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 248631MH
- Zoro # G808641624
- UPC # 707022115193
- Country of Origin China
- Category Lecterns
Dimensions
Width | 23 in |
Depth | 15-3/4 in |
Height | 45-7/8 in |
Details
Color | Brown |
Material | 3/4" Wood Construction With Laminate Finish |
Assembly | Required |
Description
Stand-Up Lectern, 23w x 15-3/4d x 45-7/8h, Mahogany
Stand-Up LecternSturdy 3/4 wood construction with stain-resistant laminate finish. Easy assembly with cam-lock fasteners.Slanted reading surface features pencil groove and paper stop. Height-adjustable storage shelf. Floor glides. 23w x 15-3/4d x 45-7/8h.Shpg. wt. 55 lbs.MahoganyRestrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11536-ZORO)
- FLASH FURNITURE 30" Black Backless Metal Stool (CH-31320-30-BK-WD-GG)
- GLOBAL INDUSTRIAL Mobile Lectern, Mahogany (248630MH)
- ADIROFFICE Wood Stand-up Podium Lectern, Black (ADI661-01-BLK)
- AFS Premium Lectern - Cherry (72145)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- NATIONAL PUBLIC SEATING Melody Music Stand, Black (82MS)
- AMPLIVOX SOUND SYSTEMS Lectern, Mahogany, 43-1/2x24x18 in. (W355-MH)
- NATIONAL PUBLIC SEATING Full Floor Lectern / Podium - Mahogany (222-MY)
- Global Industrial Lecterns