Shop All Bulk Containers
Global Industrial
Stakable Bulk Container w/ Collapsible Solid Wall, 39-1/4L x 31-1/2W x 29H
Mfr # 239452
Zoro # G308639237
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Width 31-1/2 in
- Height 33-1/2 in
- Length 39-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 239452
- Zoro # G308639237
- UPC # 707022015226
- Country of Origin China
- Category Bulk Containers
Dimensions
Width | 31-1/2 in |
Height | 33-1/2 in |
Length | 39-1/4 in |
Details
Item | General purpose |
Color | Blue |
Material | Polypropylene |
Description
This structurally reinforced Bulk Storage Container is made from high density blue polypropylene for a total capacity of 600 lbs Stacks up to 4 high for a total of 2000 lbs and includes 4 feet for stacking. Feet also allow 4-way forklift access. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. Measures 39-1/4L x 31-1/2W x 29H overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- 80/20 Leveling Caster, 300 lb. (2714)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 4 in H, 17-7/8 in L, Blue, 2 PK (K-QSB110BL-2)
- GLOBAL INDUSTRIAL Folding Wire Container, 2000 Lb Capacity, 48x40x36-1/2 (239342)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- GLOBAL INDUSTRIAL Blue General purpose, Polypropylene (603087)
- GLOBAL INDUSTRIAL Vented Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (603087D)
- GLOBAL INDUSTRIAL Solid Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (239452D)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 4000 Lb Capacity (239341)
- ORBIS Black Collapsible Bulk Container, Plastic, 17 cu ft Volume Capacity (HDR4048-25 BLACK)
- Global Industrial Bulk Containers