Shop All Specialty Wipes
Global Industrial
Stainless Steel Wall Mounted Wet Wipe Dispenser
Mfr # 670239
Zoro # G209146605
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Dispenser Height 10
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670239
- Zoro # G209146605
- UPC # 707022366458
- Country of Origin China
- Category Specialty Wipes
Dimensions
Dispenser Height | 10 |
Details
Material | 304 Stainless Steel |
Color | Silver |
Description
All mounting hardware included for seamless and easy installation onto walls and columns. Constructed from 304 stainless steel, dispenser can be placed both inside or outside, and won't rust or corrode. Full anti-smudge oleophobic coating ensures that the dispenser always looks its best after multiple uses. Top lid removes easily with two push buttons and reveals a base that can hold a full size 2XL roll of 800 wipes. Lid has a laser cut tri-star opening which wipes can be threaded through and used for tearing wipes at the perforation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Reclaimed White Knit Rags, 25 lb/Carton (340-25)
- HYGENALL LEADOFF Lead Removing Wipes, Bucket, PK2 (LR910NRTB)
- UNGER Microfiber Duster 1 pk (989460)
- TOUGH GUY 23 gal Rectangular Trash Can, Blue, 11 1/2 in Dia, Open Top, Plastic (4PGU9)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (SIP100P)
- MEDIQUE PRODUCTS Ammonia Inhalant Wipes, 10/Box (22612)
- TOUCH POINT WIPES TP Plus Disinfectant Wipes Roll - 2 Rolls x 2400 Wipes, 8 in.x6 in., EPA Registered, 2PK (WD1200)
- EVERWIPE Chem-Ready Dry Wipes, 1-Ply, 5 x 2.16, Unscented, White, 180/Roll, 6PK (192807)
- ETTORE Screen Cleaner 25 ct Wipes (30155)
- WIPESPLUS Standard Multi-Task Wipes, 200 Wipe, PK6 (37730)
- TOUCH POINT WIPES TP Counter Dispenser for Disposable Wipes - Stainless Steel, Skid Resistant, Holds up to 1500 Wipes (C9SSD)
- Global Industrial Specialty Wipes