Shop All Smoking Receptacles & Shelters
Global Industrial
Stainless Steel Wall Mount Outdoor Ashtray 9W X 5D X 13H
Mfr # 238068
Zoro # G008642865
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 9 in
- Color Silver
- Specific Container Material Stainless Steel
- Container Depth 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238068
- Zoro # G008642865
- UPC # 707022021371
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 13 in |
Width | 9 in |
Container Depth | 5 |
Details
Color | Silver |
Specific Container Material | Stainless Steel |
Type | Wall Mount Ashtray |
Description
This weather and fire resistant Wall Mount outdoor ashtray is made of 20 gauge stainless steel. The 215 cu. inch inner receptacle holds over 700 butts for minimal maintenance and is easy to remove and empty. Mounts to cement surfaces. Measures 9W x 5D x 13H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Georgia CB Canopy (142-42C)
- AFTERMARKET Cylinder Seal Kit (LZ00446)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 1.17HP (DIDA-1)
- ULTRATECH Water Hose, 25 ft L (1782)
- GLOBAL INDUSTRIAL 5'L Tie Down Cable For Butt-Tainer Outdoor Ashtray (603124)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 1-1/2 Gallon (261391GY)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray, 5 Gallon (245133GN)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 1-1/2 Gallon (261391RG)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- GLOBAL INDUSTRIAL Steel Outdoor Ashtray, 4-1/2 Gallon, Black (641447BK)
- EAGLE MFG Cigarette Receptacle, 4 gal., Black (1208BLACK)
- Global Industrial Smoking Receptacles & Shelters