Shop All Hand Sinks
Global Industrial
Stainless Steel Wall Mount Hand Sink W/Strainer, 14x10x5 Deep
Mfr # 670455
Zoro # G708620590
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 18 in
- Bowl Depth 14-1/2
- Mounting Type Wall Mount
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670455
- Zoro # G708620590
- UPC # 707022449021
- Country of Origin China
- Category Hand Sinks
Dimensions
Width | 18 in |
Bowl Depth | 14-1/2 |
Height | 11 in |
Details
Material | Stainless Steel |
Mounting Type | Wall Mount |
Description
The ideal washing companion for a variety of jobsites and workstations, whether you need a reliable station for washing tools or an industrial sink for cleaning hands after a hard day's work. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. Constructed of welded 16 gauge, 304 stainless steel for maximum corrosion resistance. 14W x 10D and 5D Basin bowl. Features a back-splash and basket type drain. 1-hole mount for faucet options. Wall mounting bracket and fasteners included. NSF Listed. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1/2 In. Npt In-Line Vacuum Breaker, Satin (1660400.295)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (1895-XKABCP)
- VIEGA Viega ProPress adapter, 3/4" x 1" (79235)
- ZORO SELECT 1-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-221)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14x10x5 Deep (670453)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink, 14x10x5 Deep (670458)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Splash Guards, 14x10x5 Deep (670459)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet & Splash Guards (670454)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- ZORO SELECT Utility Hook Strip, 3 Hook, 2-1/2In, Satin (1ECL3)
- BK RESOURCES Hand Sink With Pedestal, Faucet, 1 Hole, 1-7/8" DR 14Óx10Óx5Ó (BKHS-W-1410-PED-P-G)
- Global Industrial Hand Sinks