Shop All Utility Sinks
Global Industrial
Stainless Steel Utility Sink W/Faucet & 10 Backsplash, 24x24x12 Deep
Mfr # 670452
Zoro # G708611383
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 42 in
- Overall Length 29 in
- Overall Width 29 in
- Type No Drainboards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670452
- Zoro # G708611383
- UPC # 707022448994
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 42 in |
Overall Length | 29 in |
Overall Width | 29 in |
Details
Material | Stainless Steel |
Type | No Drainboards |
Includes | Manual Faucet |
Description
The ideal washing companion for a variety of jobsites and workstations, whether you need a reliable station for washing tools or an industrial sink for cleaning hands after a hard day's work. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. High backsplash design protects walls from water residue and damage. One-Compartment Sink features an 18 gauge stainless steel body with a 10 backsplash and 12 bowl depth. Galvanized legs with adjustable impact resistant plastic feet. Sink measures 29W x 29D x 42H. Manual faucet with lever handles. Easy assembly. NSF Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- TOTO Drain Valve Assembly For 1pc N3 L10 853 (THU453.10C-A)
- PLUMB PAK Slipjoint Washr Assorted (PP855-13)
- PARKER 1/2" CPI x FNPT SS Female 90 Degree Elbow (8-8 DBZ-SS)
- GLOBAL INDUSTRIAL Stainless Steel Utility Sink W/Faucet & 10 Backsplash, 18x18x12 Deep (670451)
- GLOBAL INDUSTRIAL Stainless Steel Utility Sink w/Faucet, 24 x 24 x 14 Deep, Non-NSF (252979)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 18in x 24in NSF (SINK 182414 - FAUCET)
- BRADLEY Bradley Corp® Wash Fountain, 36 In Wide, Series WF2703, 3 Person (S93-528)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355034.020)
- BK RESOURCES 25.5 in W x 71.25 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-1620-14-18TS)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Thermoplastic Utility Sink (040 US6000)
- Global Industrial Utility Sinks