Shop All Utility Sinks
Global Industrial
Stainless Steel Utility Sink W/10 Backsplash, 24x24x12 Deep
Mfr # 670457
Zoro # G408611355
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 42 in
- Overall Length 29-1/2 in
- Overall Width 32 in
- Type No Drainboards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670457
- Zoro # G408611355
- UPC # 707022449045
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 42 in |
Overall Length | 29-1/2 in |
Overall Width | 32 in |
Details
Material | Stainless Steel |
Type | No Drainboards |
Includes | No |
Description
The ideal washing companion for a variety of jobsites and workstations, whether you need a reliable station for washing tools or an industrial sink for cleaning hands after a hard day's work. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. High backsplash design protects walls from water residue and damage. One-compartment sink features an 18 gauge stainless steel body with a 10 backsplash and 12 bowl depth. Galvanized steel legs with adjustable impact resistant plastic feet. 1-hole for deck mount faucet option. Sink measures 29W x 29D x 42H. Easy assembly. NSF Listed. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve (FP CHK 685-8F8F-F)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (P116-060)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- GLOBAL INDUSTRIAL Stainless Steel Utility Sink w/Faucet, 24 x 24 x 14 Deep, Non-NSF (252979)
- GLOBAL INDUSTRIAL Stainless Steel Utility Sink W/Faucet & 10 Backsplash, 18x18x12 Deep (670451)
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- LARSEN SUPPLY CO Larsen Supply 03-4215 Kitchen Sink Drain Kit - 1.5 in. (661445)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18R)
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15R)
- TERRAZZO-WARE 36 W x 36 L x 12 in H, Terrazzo, Mop Sink (TDF-36)
- Global Industrial Utility Sinks