Shop All Glove Dispensers & Accessories
Global Industrial
Stainless Steel Triple Glove Box Holder, 11W x 3-3/4D x 15H
Mfr # B2222416
Zoro # G108597362
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 3-3/4 in
- Height 15 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2222416
- Zoro # G108597362
- UPC # 707022344104
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3-3/4 in |
Height | 15 in |
Width | 11 in |
Details
Item | Glove Box Holder |
Color | Silver |
Material | Stainless Steel |
Description
Ideal for use in patient rooms, hospitals, laboratories, kitchens and more. Glove box holders are constructed of heavy duty stainless steel for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. These glove box holders are simple to load and accommodate three glove boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XS, 1 PR (RWG558XS)
- BRADY Lockout Hasp, Standard, 6 Lock, PK5 (87693)
- SEE-ALL INDUSTRIES See All, 160 DEGREE CONVEX SECURITY MIRROR, 12in DIAMETER (N12)
- DIXON 1 1/2 NPSH x 10 in LONG BR NOZZLE (BN15)
- GLOBAL INDUSTRIAL Double Stainless Steel Glove Box Holder, 11W x 3-3/4D x 10H (436949)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 2 Compartments, Clear (695989)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 3 Compartments, Clear (695987)
- GLOBAL INDUSTRIAL Quadruple Stainless Steel Glove Box Holder, 21W x 3-3/4D x 10H (B2222414)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- LIGHTHOUSE Glove Box Holder, Acrylic, Quad (CCG4061284)
- Global Industrial Gloves & Hand Protection