Shop All Bollards
Global Industrial
Stainless Steel Safety Bollard, 4.5'' x 36''H
Mfr # 337327RSS
Zoro # G808826762
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Type 304 Stainless Steel
- Color Silver
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 337327RSS
- Zoro # G808826762
- UPC # 707022433112
- Country of Origin India
- Category Bollards
Dimensions
Height | 36 in |
Details
Material | Type 304 Stainless Steel |
Color | Silver |
Item | Safety Bollard |
Description
Corrosion resistant stainless steel safety guards are ideal for outdoor applications to help protect warehouse, parking and loading areas. Made using Type 304 stainless steel with a polished surface finish. Safety bollard protects doorways and corners. Bollards include a welded stainless steel top cap and are 4-1/2 diameter. Base plates on all models measure 8 x 8. Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 18in. W (18X32X05GSQ)
- USDI Replacement Roller 2.5" OD 60" Between Frame (2.5X11-60)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ZORO SELECT Fork Extensions, 108in.L x 5inW, Strap, PK2 (35LU39)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve 4 HDPE Dome Top, Red (238818RD)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 47H, Yellow (670589)
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 4inD x 36inH (670517)
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- GLOBAL INDUSTRIAL 42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots for Underground (652900G)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- Global Industrial Warehouse Safety Guards & Protectors