Shop All Stationary Lift Tables
Global Industrial
Stainless Steel Power Scissor Lift Table, 48in x 48in, 3000 Lb Cap.
Mfr # 293263
Zoro # G211970328
product price: $15,218.99
/ea
Free Shipping & Returns
$15,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293263
- Zoro # G211970328
- UPC # 707022499071
- Country of Origin China
- Category Stationary Lift Tables
Description
3000 lb capacity with max raised height of 40in. Lift and lower to desired height with simple push-button hand controls. Built for ergonomic load positioning, wash downs, and handling heavy items. Need a lift table that can handle wash downs? Switch to the Global IndustrialTM Stainless Steel Power Scissor Lift Table for a more efficient, ergonomic, and sanitary method for loading materials in your facility. This work platform is ideal for assembly work and material handling in foodservice and pharmaceutical industries where equipment requires sanitary wash downs. It is also suitable for material handling operations in wash down areas. The ergonomic scissor lift table features push-button controls to raise the elevating platform to a desired work height, allowing workers to retrieve materials without bending or leaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 135 lb., 4 D x 1 In. (2RZH6)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB400836)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9995)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS (TG110)
- Global Industrial Lifting Tables