Shop All Medical Carts & Cabinets
Global Industrial
Stainless Steel Large Narcotics Cabinet, Double Door/Double Lock
Mfr # 436953SS
Zoro # G508620165
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Color Silver
- Depth 10 in
- Width 18 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436953SS
- Zoro # G508620165
- UPC # 707022425674
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Height | 30 in |
Depth | 10 in |
Width | 18 in |
Details
Color | Silver |
Material | Stainless Steel |
Description
Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more. Constructed of heavy duty stainless steel. Full-length piano hinged door with double heavy gauge cam lock to ensure content security. Locks are keyed separately with two keys per lock included. Two adjustable and removable steel shelves. Pre-drilled mounting holes in the back with mounting hardware included. Ships fully assembled for quick and easy installation. Overall measures 18W x 10D x 30H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE CPR Mask, One-Way Valve, Child/Adult (#LIFE-100)
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK250 (125 pks of 2) (80848)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Organic Peony Scent Hand Soap Refill 33 oz (11404)
- DOVE Dove Deep Moisture Body Wash 22 fl. oz. Bottle, PK4 (68450)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- GLOBAL INDUSTRIAL Stainless Steel 304 Wall Cabinet, 30inW x 12inD x 30inH (316087A)
- GLOBAL INDUSTRIAL Mayo Instrument Stand With 5-Leg Caster Base (436948)
- GLOBAL INDUSTRIAL Replacement Keys For Inner Door of Narcotics Cabinet 436951, 2pcs Key# 002 (RP9902)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- GLOBAL INDUSTRIAL Medical Security Cabinet with Double Key Locks, 14W x 3-1/8D x 17-1/8H, Beige (436945)
- S.U.R. & R. AUTO PARTS FT351 Plastic Carry Case (1) (SRRFT670)
- Global Industrial Medical Carts & Cabinets