Shop All Toilet Paper Dispensers & Holders
Global Industrial
Stainless Steel Jumbo Bathroom Tissue Dispenser, One 9 Roll
Mfr # 640903
Zoro # G008657814
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Stainless Steel
- Color Stainless
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 640903
- Zoro # G008657814
- UPC # 707022322058
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3 in |
Width | 10-3/4 in |
Height | 10-3/4 in |
Dispenser Height | 2.19 in |
Depth | 5-1/2 in |
Dispenser Width | 3 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Stainless Steel |
Color | Stainless |
Finish | Satin |
Dispenser Mounting | Wall |
Description
Dispenser is constructed of durable 304 stainless steel with a brushed finish. Features keyed tumbler lock to help prevent tampering and vandalism. Sight window helps reduce maintenance. Mounts easily to the wall or partition. Accepts jumbo tissue rolls up to 9 with a core of 2-1/2 or larger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 32 oz. Clear Trigger Spray Bottle (5032WG/4906DZ-91)
- SWIFFER Swiffer 360 Degree Duster Refills, Unscented/YW, PK 6 (PGC21620)
- GRAF Grid bottom for open botto composters (Soil Fence)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690403)
- GLOBAL INDUSTRIAL Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9 Rolls, Smoke Gray/Beige Finish (640933)
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- GLOBAL INDUSTRIAL Standard Double Toilet Tissue Dispenser, Two 5-1/4 Rolls, Plastic, Gray (640934)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- DELTA Delta Cassidy Tissue Holder (79750)
- Global Industrial Toilet Paper Dispensers & Holders