Shop All Hand Soap & Lotion Dispensers
Global Industrial
Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml
Mfr # 640906
Zoro # G208825921
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Satin
- Height 5-1/2 in
- Width 8-3/4 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 640906
- Zoro # G208825921
- UPC # 707022322089
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 5-1/2 in |
Width | 8-3/4 in |
Depth | 5 in |
Details
Material | Stainless Steel |
Color | Satin |
Description
Dispenser is constructed of durable stainless steel with a brushed finish. Sight window helps reduce maintenance. Mounts easily to the wall. Accepts liquid and lotion hand soaps. 1000 ml capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Gel Dishwasher Detergent, 42 oz, Lemon, PK6 (SEV 22171)
- 3M Burnishing Pad, 19 In, Aqua, PK5 (3100)
- MALLORY MALLORY Blue/Silver 10" Aluminum Window Washer and Squeegee (4-10NY-E)
- HERCULES CryoTek Original Antifreeze, 5 gal, Composition Propylene Glycol, Water, Liquid, BluePink, Odorl (35260)
- GLOBAL INDUSTRIAL Automatic Liquid Sanitizer Spray Dispenser, 800 ml, Stainless Steel (641505)
- GLOBAL INDUSTRIAL Stainless Steel Vertical Liquid Soap Dispenser, 1000 ml (640905)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- GLOBAL INDUSTRIAL Universal Hand Sanitizer Dispenser Floor Stand, Stand Only (641508)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- Global Industrial Hand Soap & Lotion Dispensers