Shop All Hand Sinks
Global Industrial
Stainless Steel Hands Free Wall Mount Sink W/Splash Guards, 14x10x5 Deep
Mfr # 670459
Zoro # G808620636
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Bowl Depth 16
- Includes Knee Valve
- Material Stainless Steel
- Height 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670459
- Zoro # G808620636
- UPC # 707022449069
- Country of Origin China
- Category Hand Sinks
Dimensions
Width | 18 in |
Bowl Depth | 16 |
Height | 15-1/2 in |
Details
Includes | Knee Valve |
Material | Stainless Steel |
Description
Uses knee levers to distribute hot or cold water. Perfect for any commercial, educational or industrial space where hands need washing or tools need to be cleaned frequently. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Side splash design contains splashing within the sink basin. Constructed of 18 gauge, 304 stainless steel for maximum corrosion resistance. Includes knee activated water switch. 14W x 10D x 5D basin bowl. Features back-splash, side splashes and basket type drain. 1-hole for deck mount faucet option. Wall mounting bracket and fasteners included. Easy assembly. NSF Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Hose Bib Vacuum Breaker (456276)
- DEWALT Pressure Relief Valve; 175 PSI ASME (DXCM136-0077)
- ALFA LAVAL Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle (LKB51A-6-E-316L-B4)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet & Splash Guards (670454)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14x10x5 Deep (670453)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink, 14x10x5 Deep (670458)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Strainer, 14x10x5 Deep (670455)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- Global Industrial Hand Sinks