Shop All Hand Sinks
Global Industrial
Stainless Steel Hands Free Wall Mount Sink W/Faucet & Splash Guards
Mfr # 670454
Zoro # G208620649
product price: $332.99
/ea
Free Shipping & Returns
$332.99
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
- Brand Global Industrial
- MFR # 670454
- Zoro # G208620649
- UPC # 707022449014
- Country of Origin China
- Category Hand Sinks
Description
Uses knee valves to run hot or cold water, making it perfect for any commercial, educational, or industrial space where hands or tools need to be cleaned frequently. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. High backsplash design protects walls from water residue and damage. Constructed of 18 gauge, 304 stainless steel for maximum corrosion resistance. Includes knee activated water switch and gooseneck faucet. 14W x 10D x 5D basin bowl. Features back-splash, side splashes and basket type drain. 1/2 hot and cold supply. Wall mounting bracket and fasteners included. Easy assembly. NSF Listed. .
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
- RIDGID Soil Pipe Cutter 1-1/2" - 6" Capacity (226)
- LEGEND VALVE 3/8" X 4" CHROME NIPPLE NL (311-046CNL)
- RIPL WTR PTCHR FILTER 3PK (55390)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Splash Guards, 14x10x5 Deep (670459)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Strainer, 14x10x5 Deep (670455)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink, 14x10x5 Deep (670458)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in with Side Splash NSF (HAND-SINK HS-17SS)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- Global Industrial Hand Sinks