Shop All Hand Sinks
Global Industrial
Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14x10x5 Deep
Mfr # 670453
Zoro # G308620693
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Gooseneck Faucet
- Bowl Depth 14-1/2
- Height 15-1/2 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670453
- Zoro # G308620693
- UPC # 707022449007
- Country of Origin China
- Category Hand Sinks
Dimensions
Bowl Depth | 14-1/2 |
Height | 15-1/2 in |
Width | 18 in |
Details
Material | Stainless Steel |
Includes | Gooseneck Faucet |
Description
Uses knee valves to run hot or cold water, making it perfect for any commercial, educational, or industrial space where hands or tools need to be cleaned frequently. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. High backsplash design protects walls from water residue and damage. Constructed of 18 gauge, 304 stainless steel for maximum corrosion resistance. Includes knee activated water switch and gooseneck faucet. 14W x 10D bowl. 5D basin bowl. Features back-splash and basket type drain. 1/2 hot and cold supply. Wall mounting bracket and fasteners included. Easy assembly. NSF Listed. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (8-4 RB-SS)
- LEGEND VALVE 1" T-1002 NO LEAD BALL VALVE (101-065NL)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet & Splash Guards (670454)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Strainer, 14x10x5 Deep (670455)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Splash Guards, 14x10x5 Deep (670459)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink, 14x10x5 Deep (670458)
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- Global Industrial Hand Sinks