Shop All Drum Dollies & Caddies
Global Industrial
Stainless Steel Drum Dolly for 55 Gallon Drum
Mfr # 233883
Zoro # G708641090
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55 Gallon Drum Ring = 2 in
- Overall Width 24 in
- Material Stainless Steel
- Color Gray
- Wheel Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 233883
- Zoro # G708641090
- UPC # 707022055154
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 55 Gallon Drum Ring = 2 in |
Overall Width | 24 in |
Details
Material | Stainless Steel |
Color | Gray |
Wheel Type | Round |
Assembled | No |
Type | Type 304 Stainless Steel |
Description
55 Gallon Dolly. Drum dolly increases portability, allowing drums to be taken to and from work areas with ease. Move metal, fiber and plastic drums and containers. Rugged 3'' zinc-plated casters provide maximum stability and easy maneuverability. Constructed of Type 430 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- ORION ROPEWORKS Rope, 3/8" dia., 600 ft. L, All Purpose (570120-W1O-00600-05462)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/8" x 6 (EHTBGV38X6)
- GLOBAL INDUSTRIAL 600 Lb. Capacity Drum Dolly for 55 Gallon Drum - Rubber Wheels (233882)
- GLOBAL INDUSTRIAL Stainless Steel Drum Dolly for 30 Gallon Drum (233881)
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- ZORO SELECT Multi-Tier Drum Dolly, 1200 lb, 6-1/8 In H (6FVJ1)
- LINCOLN Band Dolly, 120 lb., 5-1/4 In. H, 16 gal. (84192)
- PIG PIG Poly Dispensing Drum Dolly 69" L x 32" W x 26.5" H (DRM662)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- Global Industrial Hand Trucks & Dollies