Shop All Bench and Floor Scales
Global Industrial
Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb
Mfr # 412584
Zoro # G909146042
product price: $2,551.99
/ea
Free Shipping & Returns
$2,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 36 in
- Material Stainless Steel
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412584
- Zoro # G909146042
- UPC # 707022460064
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 36 in |
Width | 36 in |
Details
Scale Item | Drum Scale |
Color | Silver |
Material | Stainless Steel |
Description
Improve accuracy and efficiency in the warehouse with the Global Industrial, Stainless Steel Drum Digital Scale with LED Indicator. This stainless steel scale with checkered plate features several modes for measuring weight, including zero, tare, hold, and counting plus, an accumulation mode that calculates the total weight of multiple objects. These features and the scale's portability make it ideal for those working in receiving, distribution, storage, and beyond. Measures: 36 W x 36 L x 3.6 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 1-1/2 in. W (EZWRAPNGOSYSVP)
- TAPE LOGIC Tape Logic® #7500 Reinforced Water Activated Tape, 3" x 375', Kraft, 8/Case (T9067500)
- PARTNERS BRAND 3" x 4" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12002)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (412556)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LED Display, 100 lb x 0.2 lb (412667)
- GLOBAL INDUSTRIAL NTEP Mobile Bench Scale with Backrail and LED Display, 500 lb x 0.1 lb (412664)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- GLOBAL INDUSTRIAL Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (244280)
- UWE 60000 g, 2 g, Counting Bench Scale, 13x17" Base, Bi-Directional RS232, Rechargeable Battery (UHR-60EL)
- Global Industrial Bench and Floor Scales