Shop All Medical Carts & Cabinets
Global Industrial
Stainless Steel Compact Medical Security Cabinet with Double Key Locks
Mfr # 670149SS
Zoro # G508651459
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12-1/8 in
- Depth 2-5/8 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670149SS
- Zoro # G508651459
- UPC # 707022425636
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Height | 12-1/8 in |
Depth | 2-5/8 in |
Width | 8 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more. Lockable single door with two key locks that provide added security. This Medical Security Cabinet can be mounted to walls, carts, or doors with the pre-drilled holes. Mounting hardware included. Medical Security Cabinet is made of heavy duty stainless steel. Mounting hardware included. Measures 8W x 2-5/8D x 12-1/8H overall. Ships fully assembled for quick and easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- NOURISH BEAUTE Premium Vitamin Hair Growth Shampoo (200-1150-0001)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Plastic Bandages, 1 x 3, PK40 (FAE-3100)
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- GLOBAL INDUSTRIAL Stainless Steel Large Medical Security Cabinet with Double Key Locks (436945SS)
- GLOBAL INDUSTRIAL Stainless Steel 304 Wall Cabinet, 30inW x 12inD x 30inH (316087A)
- GLOBAL INDUSTRIAL Medical Bedside Cart, 5-Drawer, Key Lock, Beige, 24-1/2L x 13-1/4W x 29H (670147)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- GLOBAL INDUSTRIAL Medical Security Cabinet with Double Key Locks, 14W x 3-1/8D x 17-1/8H, Beige (436945)
- OMNIMED Medication Dropbox Disposal Cabinet (181750)
- Global Industrial Medical Carts & Cabinets