Shop All Metal Polish and Stone Care
Global Industrial
Stainless Steel Cleaner & Polish, 32 oz. Trigger Spray Bottle, 6PK
Mfr # 670288
Zoro # G708827067
product price: $99.69
/pk 6, $16.62/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 32 oz
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670288
- Zoro # G708827067
- UPC # 707022368056
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 32 oz |
Details
Color | Yellow |
Description
Global Industrial Stainless Steel Cleaner & Polish cleans, polishes and protects stainless and most other metal surfaces. Use on all types of stainless steel including dishwashers, refrigerators, freezers, counters, hoods, kick plates, doors, window trim frames, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, Gray (59460A)
- JANITIZED Foam/Plastic Flat Motor Filter 50 pc (JAN-HVF049)
- LIGHT HOUSE BEAUTY 42171 Collapsible Rake (LI24042)
- SCRUBBING BUBBLES Windex Fresh Citrus Scent Multi-Surface Cleaner Liquid 23 oz (70251)
- SHEILA SHINE No Scent Fine Metal Cleaner and Polish 1 qt Liquid (SS32SP)
- RAINGUARD Brick Sealer Quart Super Concentrate (makes 5 gal) (SP-3003)
- CLAIRE Stainless Steel Polish and Cleaner, 12PK (CGCCL841)
- GRANITE GOLD 64 Oz. Refill Daily Granite Cleaner (GG0040)
- DYMON Stainless Steel Cleaner, 16oz, Aerosol, PK12 (20920)
- TOUGH GUY Stainless Steel Cleaner and Polish, 1 qt. (36MG07)
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- Global Industrial Metal Polish and Stone Care