Shop All Medical Carts & Cabinets
Global Industrial
Stainless Steel 430 Wall Cabinet, 30inW x 12inD x 30inH
Mfr # 316085A
Zoro # G311892315
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Material Stainless Steel
- Height 30 in
- Color Silver
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 316085A
- Zoro # G311892315
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Width | 30 in |
Height | 30 in |
Depth | 12 in |
Details
Material | Stainless Steel |
Color | Silver |
Item | Wall Cabinet |
Description
Constructed of 18-gauge, type 304 stainless steel with superior resistance to acid, corrosion and rust. This fully welded cabinet is ideal for restaurants, washdown and cleanroom environments. Shelves adjust on 2in increments with a shelf capacity of 150 lbs. Cabinet features a stainless steel recessed paddle handle. Versatile to allow for wall-mounting. Specifications: Dimensions: 30inW x 12inD x 30inH. Construction: Stainless Steel, Type 430. Color: Stainless Steel. Shelves: 2 Stainless Steel. Adjustable Shelves: Yes. Type of Door: Solid. Type of Handle: Recessed Paddle Lock Handle .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Scensibles Personal Disposal Bag Dispenser, Plastic, White (SDW)
- VIVE HEALTH Foldable Rollator Black (MOB1010BLK)
- UMP UMP Bed Sentry Deluxe Monitor (114475)
- ALCO Vinyl Back Upholstery, 24" W, 8 Hole, Black (767-A3)
- GLOBAL INDUSTRIAL Medical Security Cabinet with Double Key Locks, 14W x 3-1/8D x 17-1/8H, Beige (436945)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- GLOBAL INDUSTRIAL Stainless Steel Large Medical Security Cabinet with Double Key Locks (436945SS)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- GLOBAL INDUSTRIAL Stainless Steel Large Narcotics Cabinet, Double Door/Double Lock (436953SS)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- TUHOME Vanguard Medicine Cabinet, Three Shelves, Single Door Cabinet, White/Light Oak (MBD6478)
- Global Industrial Medical Carts & Cabinets